Shop SENCO

Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK

  • Mfr # L15BAB
  • Zoro # G5041163

product price: 
$
30.29
/pk

Key Features

For Use With
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Crown Style
Medium
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L15BAB
Zoro #
G5041163
UPC #
741474101540
Country of Origin
United States

Dimensions

Leg Length
1-1/4 in
Crown Width
1/4 in

Details

Item
Staples
For Use With
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Gauge
18 ga
Crown Style
Medium
Material
Steel
Finish
Galvanized
Pneumatic Fastener Type
Staples
Collation Configuration
Stick
Stick Quantity
5,000
Collation Type
Glue
Crown
1/4 in
Point Type
Chisel
Compatible with Manufacturer Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Manufacturer Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
For Use With Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Manufacturer Model No.
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Mfr. Model No.
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
For Use with Mfr Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Pump Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Product Type
Standard Flat Staple
For Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Shell Material
Steel
Compatible Product Type
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L

Description

Product details about the SENCO - L15BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L15BAB Staples are designed with an 18 gauge thickness and a leg length of 1-1/4 inches. These staples feature a medium crown style, with a width of 1/4 inch, providing adequate coverage for various fastening tasks. The size specifications make these staples suitable for use in multiple applications that require secure fastening.
These staples are constructed from steel and finished with galvanization to resist corrosion and increase durability. They come equipped with chisel point type, which is built to penetrate surfaces smoothly without causing unnecessary damage. The collation configuration of these staples is stick-type, held together by glue, which allows for smooth operation during application.
Each package contains 5000 staples ensuring you have ample supply for your projects. They are compatible with several manufacturer model numbers including F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L making them versatile across different tools within the same brand range. For use specifically with Mfr No: SKSXP, SLP20, SLS18,SLS25 models further broadens their applicability in various construction settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.