Staples, 18 ga, Medium Crown, 1 in Leg L, Steel, 5000 PK

  • Mfr # L13BABN
  • Zoro # G4972667
product price: 
$
27.15
/pk

Key Features

For Use With
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Crown Style
Medium
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L13BABN
Zoro #
G4972667
UPC #
741474101403
Country of Origin
United States

Dimensions

Leg Length
1 in
Crown Width
1/4 in

Details

Item
Staples
For Use With
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Gauge
18 ga
Crown Style
Medium
Material
Steel
Finish
Galvanized
Collation Type
Glue
Pneumatic Fastener Type
Staples
Crown
1/4 in
Collation Configuration
Stick
Stick Quantity
5,000
Point Type
Chisel
Compatible with Manufacturer Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Manufacturer Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
For Use With Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Manufacturer Model No.
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Mfr. Model No.
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
For Use with Mfr Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Pump Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Product Type
Standard Flat Staple
For Manufacturer Part Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Compatible with Mfr. Model Number
F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L
Shell Material
Steel

Description

Product details about the SENCO - L13BABN Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - L13BABN Staples are designed with a medium crown style and a width of 1/4 inch. These staples have an 18 gauge thickness, ensuring they're built to withstand various applications. The leg length is one inch, providing adequate depth for secure fastening in numerous tasks.
Constructed from steel, these staples offer robustness and durability for long-lasting use. They feature a galvanized finish that enhances their resistance against rust and corrosion, making them suitable for both indoor and outdoor projects. Each staple has a chisel point type which allows it to penetrate materials smoothly without causing unnecessary damage.
This product comes in stick collation configuration glued together in sets of 5000 staples per package. This makes loading into your stapling tool quick and efficient, reducing downtime during work processes. These pneumatic fastener type staples are compatible with several manufacturer model numbers including F-LXP, SKSXP-L, SLS150Mg, SLS18Mg, SLS20XP-L, SLS25XP-L as well as Mfr No: SKSXP, SLP20,SLS18,SLS25 tools.

Ratings & reviews