Shop SENCO
See all product information
Create Account
Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK
- Mfr # N13FAB
- Zoro # G7290448
product price:Â
$
101.99
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Gauge
16
Leg Length
1 in
Crown Style
Standard
Crown Width
7/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N13FAB
- Zoro #
- G7290448
- UPC #
- -
- Country of Origin
- United States
- Item
- Staples
- Gauge
- 16
- Crown Style
- Standard
- Material
- Steel
- Finish
- Galvanized
- Product Type
- Standard Flat Staple
Description
Product details about the SENCO - N13FAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N13FAB Staples are designed with a standard crown style and have a leg length of 1 inch. The staples also feature a crown width of 7/16 inches, making them suitable for various general-purpose fastening tasks. With their 16 gauge thickness, these staples provide adequate strength for securing materials together.
Crafted from steel, the SENCO - N13FAB Staples offer durability and long-lasting performance. They are galvanized to resist corrosion, ensuring that they maintain their integrity over time even when exposed to moisture or harsh conditions. This finish enhances the overall lifespan of the staples while maintaining their functionality.
Please note that compatibility and package quantity may vary depending on your specific needs and equipment model. Always check product specifications before purchase to ensure suitability with your existing tools or machinery.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - N13FAB Staples are designed with a standard crown style and have a leg length of 1 inch. The staples also feature a crown width of 7/16 inches, making them suitable for various general-purpose fastening tasks. With their 16 gauge thickness, these staples provide adequate strength for securing materials together.
Crafted from steel, the SENCO - N13FAB Staples offer durability and long-lasting performance. They are galvanized to resist corrosion, ensuring that they maintain their integrity over time even when exposed to moisture or harsh conditions. This finish enhances the overall lifespan of the staples while maintaining their functionality.
Please note that compatibility and package quantity may vary depending on your specific needs and equipment model. Always check product specifications before purchase to ensure suitability with your existing tools or machinery.