Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK

  • Mfr # P21BPE
  • Zoro # G3723907
product price: 
$
96.69
/pk of 5000, $0.02/ea

Key Features

For Use With
WC200XP
Gauge
16 ga
Crown Style
Standard
Crown Width
1 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P21BPE
Zoro #
G3723907
UPC #
741474102516
Country of Origin
United States
Item
Staples
For Use With
WC200XP
Gauge
16 ga
Crown Style
Standard
Material
Steel
Finish
Galvanized
Head Style
Crown
Pneumatic Fastener Type
Staples
Collation Configuration
Strip
Collation Type
Tape
Point Type
Chisel
Shank
Smooth
Crown
1 in
Collation Angle
0 Degrees
Compatible with Manufacturer Model Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible Manufacturer Part Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible Manufacturer Model Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
For Use With Mfr. Model Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible with Manufacturer Model No.
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible with Mfr. Model No.
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
For Use with Mfr Model Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible Pump Manufacturer Part Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible Mfr. Model Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Product Type
Standard Flat Staple
For Manufacturer Part Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Compatible with Mfr. Model Number
9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP
Shell Material
Steel
Compatible Product Type
WC200XP
Traction Material
Steel

Dimensions

Leg Length
2 in
Crown Width
1 in

Description

Product details about the SENCO - P21BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P21BAB Staples are a robust fastening solution designed for use with the manufacturer's WC200XP model. These staples have a 16 gauge thickness, ensuring adequate strength and durability for various applications. With a leg length of 2 inches and a crown width of 1 inch, these staples provide substantial holding power in different materials.
Constructed from steel, the SENCO - P21BAB Staples offer long-lasting performance even under demanding conditions. The electro galvanized finish enhances their resistance to corrosion, making them suitable for both indoor and outdoor usage. They feature a standard crown style which is widely compatible with many staple guns. The chisel point type allows for precise penetration into surfaces while the smooth shank ensures secure fastening.
These staples come in strip collation configuration with an angle of 0 degrees, providing consistent feeding into your stapler without jamming issues. They are compatible with several manufacturer model numbers including: 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP as well as WC200XP. As pneumatic fastener types designed specifically for tape collation systems, they can be used effectively across multiple tasks requiring reliable fastening solutions.

Ratings & reviews