Shop SENCO

Staples, 20 ga, Standard Crown, 3/8 in Leg L, Steel, 24000 PK

  • Mfr # F06BAAP
  • Zoro # G3723791

product price: 
$
141.99
/pk
Free Shipping & Returns

Key Features

For Use With
6S0041N, 6S0341N, 8H0001N
Gauge
20
Crown Style
Standard
Crown Width
1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F06BAAP
Zoro #
G3723791
UPC #
741474102882
Country of Origin
China
Item
Staples
For Use With
6S0041N, 6S0341N, 8H0001N
Gauge
20
Crown Style
Standard
Material
Steel
Finish
Galvanized
Shank
Smooth
Crown
1/2 in
Head Style
Crown
Pneumatic Fastener Type
Staples
Point Type
Chisel
Collation Type
Glue
Collation Configuration
Strip
Compatible with Manufacturer Model Number
6S0041N, 6S0341N, 8H0001N
Compatible Manufacturer Part Number
6S0041N, 6S0341N, 8H0001N
Compatible Manufacturer Model Number
6S0041N, 6S0341N, 8H0001N
For Use With Mfr. Model Number
6S0041N, 6S0341N, 8H0001N
Compatible with Manufacturer Model No.
6S0041N, 6S0341N, 8H0001N
Compatible with Mfr. Model No.
6S0041N, 6S0341N, 8H0001N
For Use with Mfr Model Number
6S0041N, 6S0341N, 8H0001N
Compatible Pump Manufacturer Part Number
6S0041N, 6S0341N, 8H0001N
Compatible Mfr. Model Number
6S0041N, 6S0341N, 8H0001N
Product Type
Standard Flat Staple
For Manufacturer Part Number
6S0041N, 6S0341N, 8H0001N
Compatible with Mfr. Model Number
6S0041N, 6S0341N, 8H0001N
Shell Material
Steel

Description

Product details about the SENCO - F06BAAP Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - F06BAAP Staples are designed with a standard crown style and a width of 1/2 inch. These staples have a leg length of 3/8 inch, making them suitable for various general fastening tasks. They come in a strip collation configuration, which is built to fit into specific stapling tools without hassle. The gauge of these staples is 20, indicating the thickness of the staple wire.
Constructed from steel, these staples are robust and durable for long-lasting use. They feature an electro galvanized finish that provides resistance against corrosion, enhancing their longevity even further. The chisel point type ensures efficient penetration into materials while reducing the risk of jamming or causing damage to your tool or work surface.
These staples are compatible with manufacturer model numbers: 6S0041N, 6S0341N, and 8H0001N. Their smooth shank design allows for easy insertion into stapling tools specifically designed to accommodate Mfr. No SFT10XP-F Wire pneumatic fasteners.
With glue as their collation type and featuring a crown head style, these staples offer reliable performance across multiple applications where secure fastening is required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.