Senco
Staples, 25 ga, 1/2 in Leg L, Steel, 4000 PK
Mfr # X08NRA
Zoro # G3724141
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SC2
- Gauge 25
- Crown Width 1 in
- Material Steel
- Finish Bright
Explore More Products
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK X04NRA
- SENCO Staples, 25 ga, 3/8 in Leg L, Steel, 5000 PK X06NRA
- SENCO Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 900 PK A800759
- SENCO Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel N17BAB
- SENCO Heavy Duty Staples, 16 ga, Power Crown, 2 in Leg L, 18-8 Stainless Steel N21BGBN
- SENCO Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel, 2200 PK M004092
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel L17BAB
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel L15BAB
- SENCO Staples, 16 ga, Power Crown, 1-3/4 in Leg L, 18-8 Stainless Steel N19BGBN
- FASCO Staples, 22 ga, 3/8 in Leg L EE710
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel FW-12
- Senco