Shop SENCO
See all product information
Create Account
Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK
Mfr # X04NRA
Zoro # G3724135
product price:Â
$
394.99
/pk 8000, $0.05/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. SC2
Gauge
25
Crown Width
1 in
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X04NRA
- Zoro #
- G3724135
- UPC #
- 741474102790
- Country of Origin
- China
Dimensions
- Leg Length
- 1/4 in
- Crown Width
- 1 in
Description
Product details about the SENCO - X04NRA Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - X04NRA Staples are designed with a 25 gauge thickness, ensuring robustness for various applications. These staples feature a leg length of 1/4 inch and a crown width of 1 inch, providing ample size for secure fastening. The corrugated type and chisel point contribute to the staple's ability to penetrate materials effectively.
Constructed from steel, these staples offer durability and strength that can withstand demanding tasks. They come in bright finish which adds an aesthetic touch while maintaining their functional purpose. The smooth shank design further enhances the staple's performance by allowing it to drive into surfaces smoothly.
These staples are collated in strips using glue collation type, making them suitable for use with pneumatic fastener types. They're compatible with Manufacturer Model Number 470001N and specifically designed for use with Mfr. No SC2, offering users compatibility assurance when used together as intended by the manufacturer.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - X04NRA Staples are designed with a 25 gauge thickness, ensuring robustness for various applications. These staples feature a leg length of 1/4 inch and a crown width of 1 inch, providing ample size for secure fastening. The corrugated type and chisel point contribute to the staple's ability to penetrate materials effectively.
Constructed from steel, these staples offer durability and strength that can withstand demanding tasks. They come in bright finish which adds an aesthetic touch while maintaining their functional purpose. The smooth shank design further enhances the staple's performance by allowing it to drive into surfaces smoothly.
These staples are collated in strips using glue collation type, making them suitable for use with pneumatic fastener types. They're compatible with Manufacturer Model Number 470001N and specifically designed for use with Mfr. No SC2, offering users compatibility assurance when used together as intended by the manufacturer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.