Shop SENCO

Staples, 25 ga, 3/8 in Leg L, Steel, 5000 PK

  • Mfr # X06NRA

  • Zoro # G3724126


product price: 
$
245.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SC2
Gauge
25
Crown Width
1 in
Material
Steel
Finish
Bright
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X06NRA
Zoro #
G3724126
UPC #
741474102806
Country of Origin
China
Item
Staples
For Use With
Mfr. No. SC2
Gauge
25
Material
Steel
Finish
Bright
Collation Type
Glue
Crown
1 in
Point Type
Chisel
Pneumatic Fastener Type
Staples
Collation Configuration
Strip
Head Style
Crown
Shank
Smooth
Type
Corrugated
Compatible with Manufacturer Model Number
470001N
Compatible Manufacturer Part Number
470001N
Compatible Manufacturer Model Number
470001N
For Use With Mfr. Model Number
470001N
Compatible with Manufacturer Model No.
470001N
Compatible with Mfr. Model No.
470001N
For Use with Mfr Model Number
470001N
Compatible Pump Manufacturer Part Number
470001N
Compatible Mfr. Model Number
470001N
Product Type
Corrugated Staple
For Manufacturer Part Number
470001N
Compatible with Mfr. Model Number
470001N

Description

Product details about the SENCO - X06NRA Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - X06NRA Staples are designed with a 25 gauge thickness, ensuring robust performance for various fastening tasks. These staples have a leg length of 3/8 inch and a crown width of 1 inch, providing ample size for secure fastening. The corrugated type and strip collation configuration contribute to the staple's overall functionality.
Constructed from steel, these staples are built to withstand rigorous use without compromising on their integrity. They feature a bright finish that enhances visibility during application. The smooth shank design coupled with the chisel point type ensures precise penetration into materials while minimizing splitting or damage.
These pneumatic fastener-type staples come in glue collation type, offering reliable hold when applied using compatible tools. Specifically designed for use with Manufacturer Model Number: 470001N and Mfr No SC2, they offer seamless compatibility for efficient operation. With their crown head style, these staples provide superior holding power making them suitable for various general-purpose fastening applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.