Shop SENCO
See all product information
Create Account
Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel
- Mfr # N13BAB
- Zoro # G700830034
product price:Â
$
45.65
/ea
Sold in multiples of 4 for $182.60
Key Features
For Use With
Mfr. No. SNS200XP, SNS45XP, SNS40, SNS44XP, SNS41, SNS50, M1, M2
Gauge
16
Leg Length
1 in
Crown Style
Medium
Crown Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N13BAB
- Zoro #
- G700830034
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy Duty Staples
- For Use With
- Mfr. No. SNS200XP, SNS45XP, SNS40, SNS44XP, SNS41, SNS50, M1, M2
- Gauge
- 16
- Crown Style
- Medium
- Material
- Steel
- Finish
- Galvanized
- Point Type
- Chisel
Description
Crown Staples
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.