Shop SENCO
See all product information
Create Account
Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel
- Mfr # N13BAB
- Zoro # G4570724
product price:
$
41.49
/ea
Key Features
For Use With
Mfr. No. SNS200XP, SNS45XP, SNS40, SNS44XP, SNS41, SNS50, M1, M2
Gauge
16
Leg Length
1 in
Crown Style
Medium
Crown Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N13BAB
- Zoro #
- G4570724
- UPC #
- 741474101984
- Country of Origin
- United States
Dimensions
- Leg Length
- 1 in
- Crown Width
- 7/16 in
Details
- Item
- Heavy Duty Staples
- For Use With
- Mfr. No. SNS200XP, SNS45XP, SNS40, SNS44XP, SNS41, SNS50, M1, M2
- Gauge
- 16
- Crown Style
- Medium
- Material
- Steel
- Finish
- Galvanized
- Point Type
- Chisel
Description
These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
- • 1 in. length
- • Chisel Pont
- • Galvanized Finish
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.