This item is Discontinued.

This item is Discontinued.
22-Inch High Wheel Gas Weed Eater, 160 cc 4-Cycle (Discontinued)
Mfr #
STMG-L
Zoro #
G108387710
UPC # 843212112921
Country of Origin China
Category Line Trimmers & Brush Cutters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- STMG-L
- Zoro #
- G108387710
- UPC #
- 843212112921
- Country of Origin
- China
Dimensions
- Cutting Width
- 22 in
- Wheel Dia.
- 14 in
- Length
- 20.5 in
- Line Diameter
- 0.155 in
- Width
- 20.5 in
- Depth
- 16.5 in
Details
- Item
- Gas Walk Behind Trimmer
- Fuel Type
- Gas
- Includes
- Engine oil, 20-inch trimmer line
- Engine
- 4-Cycle
- Engine Displacement
- 160 cc
- Weight
- 50 lbs
- includes
- Enig ine Oil and 20 in Trimmer L ine
- Cut Swatch
- 20 in
- Color
- Blue
Description
Beautify your lawn with the SENIX 22-inch 160 cc high wheel trimmer. This walk-behind high wheel trimmer features a 22-inch steel deck and is powered by a reliable Rato 160 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. This compact trimmer is ideal for small to medium size yards. The durable 14-inch rubber wheels can be adjusted to different positions from 1.57-inches to 3-inches to meet the needs and conditions of your lawn. The fold down handle and compact design allows for easy storage.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.