This item is Discontinued.

This item is Discontinued.
58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (Discontinued)
Mfr #
GTSX5-M-0
Zoro #
G208231586
UPC # 843212110712
Country of Origin China
Category Line Trimmers & Brush Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTSX5-M-0
- Zoro #
- G208231586
- UPC #
- 843212110712
- Country of Origin
- China
Dimensions
- Cutting Width
- 13 in
- Line Diameter
- .080 in
- Length
- 67.32 in
Details
- Item
- Cordless String Trimmer
- Fuel Type
- Battery
- Includes
- Handle mounting hardware, cutting head shield mounting screw
- Battery Voltage
- 58V
Description
The SENIX GTSX5-M-0 X5 cordless 58V Max* straight shaft string trimmer features a high-performance brushless motor that drives a dual .080 line bump feed cutting head for high performance without the hassle, fumes or mess of gas. The 360-degree front handle allows for comfortable cutting and trimming at any angle. The adjustable cut-off blade allows an 11-inch cutting path for tight areas and longer run time or a 13-inch path to clear larger areas more quickly. For use with SENIX B25X5 58V Max* 2.5 Ah battery and SENIX CHX5 2 Amp charger. Battery and charger are sold separately. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.