This item is Discontinued.

No Product Image Available

This item is Discontinued.

Sensata

Circuit Breaker, JTEP Series, 2 Pole (Discontinued)

Mfr # JTEP-2-2REC4-31726-1
Zoro # G105810082
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JTEP-2-2REC4-31726-1
Zoro #
G105810082
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.000 in
Depth
4.452 in
Height
7.125 in

Details

Item
Circuit Breaker
Series
JTEP
Number of Poles
2
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.