This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21-61-15.0A-01-10AL-V
- Zoro #
- G705810260
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1.304 in
- Depth
- 2.683 in
- Height
- 1.375 in
Details
- Item
- Circuit Breaker
- Series
- T
- Amps
- 15A
- Number of Poles
- 2
- Circuit Breaker Type
- Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Panel
- Trip Type
- Hydraulic Magnetic
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Quick Connect
- DC Voltage Rating
- Not Rated