This item is Discontinued.

Sensata Circuit Breaker, T Series, 30A, 2 Pole T21-61-30.0A-01-10AL

This item is Discontinued.

Sensata

Circuit Breaker, T Series, 30A, 2 Pole (Discontinued)

Mfr # T21-61-30.0A-01-10AL
Zoro # G205810005
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T21-61-30.0A-01-10AL
Zoro #
G205810005
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.304 in
Depth
2.683 in
Height
1.375 in

Details

Item
Circuit Breaker
Series
T
Amps
30A
Number of Poles
2
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect
DC Voltage Rating
Not Rated

Ratings & reviews