This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21-62-15.0A-01-31AL
- Zoro #
- G105810389
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1.304 in
- Depth
- 2.683 in
- Height
- 1.375 in
Details
- Item
- Circuit Breaker
- Series
- T
- Amps
- 15A
- Number of Poles
- 2
- AC Voltage Rating
- 125V AC
- Circuit Breaker Type
- Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Panel
- Trip Type
- Hydraulic Magnetic
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Quick Connect
- DC Voltage Rating
- 32V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.