This item is Discontinued.
This item is Discontinued.
Circuit Breaker, M39019 Series, 7.5A, 1 Pole, 250V AC, A Curve (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39019/03-326S
- Zoro #
- G005809643
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- M39019
- Amps
- 7.5A
- Number of Poles
- 1
- AC Voltage Rating
- 250V AC
- Circuit Breaker Type
- Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Panel
- Trip Type
- Hydraulic Magnetic
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Screw
- DC Voltage Rating
- 50V DC
- Curve Type
- A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.