This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T21-2-20.0A-01-31A-V
- Zoro #
- G005810243
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- T
- Amps
- 20A
- Number of Poles
- 2
- Circuit Breaker Type
- Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Panel
- Trip Type
- Hydraulic Magnetic
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Quick Connect
- DC Voltage Rating
- Not Rated