Circuit Breaker, M55629 Series, 4A, C Curve (Discontinued)
- Mfr # M55629/1-038
- Zoro # G705808533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M55629/1-038
Zoro #
G705808533
UPC #
-
Country of Origin
Mexico
Dimensions
Width
0.78 in
Depth
3.995 in
Height
2.582 in
Details
Item
Circuit Breaker
Series
M55629
Amps
4A
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Curve Type
C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.