4-Value Whole Numbers Place Value Cards Set
- Mfr # 626642
- Zoro # G7953706
product price:Â
$
7.89
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
- 626642
- Zoro #
- G7953706
- UPC #
- -
- Country of Origin
- China
Description
These color-coded cards provide students with a visual representation of place value and help them develop number sense. (Color-coding matches Sensational MathTM Place Value Discs) The cards are all 4" high and range in length from 2.5" to 10" depending on place value. Each set is packaged in a re-sealable poly bag for handy storage. 10 each of 4 values—1, 10, 100, and 1,000. 40 cards total.