Shop ILC DOVER
See all product information
Create Account
Filter, Magenta, Threaded, Sentinel XL(TM) Powered Air Purifying Respirator (PAPR)
- Mfr # S-4002-3
- Zoro # G3608421
product price:Â
$
225.99
/pk of 6, $37.67/ea
Free Shipping & Returns
Key Features
For Use With
Sentinel XL(TM) Powered Air Purifying Respirator (PAPR)
Color Code
Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
NIOSH Rating
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-4002-3
- Zoro #
- G3608421
- UPC #
- -
- Country of Origin
- Israel
- Item
- Filter
- For Use With
- Sentinel XL(TM) Powered Air Purifying Respirator (PAPR)
- Color Code
- Magenta
- Respirator Cartridge Type
- PAPR
- Respirator Connection Type
- Threaded
- NIOSH Rating
- HEPA
- Standards
- NIOSH TC-21C-0848
- Includes
- 6 Cartridges and Plug
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series Sentinel XL HP Series, Sentinel XT Series, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.