Shop ILC DOVER
See all product information
Create Account
PAPR System, Sentinel XL, Belt-Mount, Universal
- Mfr # S-3000-12
- Zoro # G8007343
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt
Blower Mount
Belt-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3000-12
- Zoro #
- G8007343
- UPC #
- -
- Country of Origin
- Mexico
- Item
- PAPR System
- Standards
- NIOSH Approved
- Application
- Pharmaceutical
- System Type
- PAPR System
- Includes
- (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt
- Blower Mount
- Belt-Mount
- For Use With
- Mfg. Pn. S-4001-3, S4001-P3, S-2019-3
- Intrinsically Safe
- No
- Series
- Sentinel XL
- Battery Chemistry
- Nickel-Metal Hydride
- Includes Headgear
- No
- Includes Cartridges
- Yes
- Brand and Series
- Sentinel XL
- NIOSH Rating
- P100 HEPA Filtration
- Includes Blower
- Yes
- Includes Battery
- Yes
- Includes Breathing Tube
- Yes
Description
PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, Belt-Mount