Shop ILC DOVER
See all product information
Create Account
PAPR System, Sentinel XL, Hood, Belt-Mount, Integrated Elastic Strap, XL
- Mfr # S-3000-01
- Zoro # G3614231
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, White Head Cover
Blower Mount
Belt-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-3000-01
- Zoro #
- G3614231
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- XL
Details
- Item
- PAPR System
- Standards
- NIOSH Approved
- Application
- Pharmaceutical
- System Type
- PAPR System
- Includes
- (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, White Head Cover
- Blower Mount
- Belt-Mount
- For Use With
- Sentinel XL HP PAPR
- Intrinsically Safe
- No
- Series
- Sentinel XL
- Headgear Type
- Hood
- Battery Chemistry
- Nickel-Metal Hydride
- Suspension
- Integrated Elastic Strap
- Includes Battery
- Yes
- Includes Headgear
- Yes
- Includes Cartridges
- Yes
- Lens Material
- PET/Polyester Film
- Includes Blower
- Yes
- NIOSH Rating
- P100 HEPA Filtration
- Includes Breathing Tube
- Yes
- Suspension Adjustment Type
- Integrated Elastic Strap
- Brand and Series
- Sentinel XL
- Material
- Polyethylene/Polyolefin
Description
PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, White Head Cover, Hood, Belt-Mount
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.