Shop ILC DOVER
See all product information
Create Account
PAPR System, Sentinel XL, Hood, Belt-Mount, Integrated Elastic Strap, Universal
- Mfr # S-3000-02
- Zoro # G7969604
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Backpack, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, White Head Cover
Blower Mount
Belt-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3000-02
- Zoro #
- G7969604
- UPC #
- -
- Country of Origin
- Mexico
- Item
- PAPR System
- Standards
- NIOSH Approved
- Application
- Pharmaceutical
- System Type
- PAPR System
- Includes
- (2) HEPA Cartridges, Backpack, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, White Head Cover
- Blower Mount
- Belt-Mount
- Intrinsically Safe
- No
- Series
- Sentinel XL
- Headgear Type
- Hood
- Battery Chemistry
- Nickel-Metal Hydride
- Suspension
- Integrated Elastic Strap
- Suspension Adjustment Type
- Integrated Elastic Strap
- Includes Blower
- Yes
- NIOSH Rating
- P100 HEPA Filtration
- Includes Breathing Tube
- Yes
- Includes Battery
- Yes
- Includes Cartridges
- Yes
- Lens Material
- PET/Polyester Film
- Brand and Series
- Sentinel XL
- Includes Headgear
- Yes
- Material
- Polyethylene/Polyolefin
Description
PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Backpack, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, White Head Cover, Hood, Belt-Mount