Shop PRIME-LINE
See all product information
Create Account
Door Stop, 2 in. Projection, Zamak (Cast Construction), Chrome Plated Finish (Single Pack)
Mfr # 656-6638-T
Zoro # G100934295
product price:Â $9.75
/eaKey Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 656-6638-T
- Zoro #
- G100934295
- UPC #
- 80296301067
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Chrome
Description
These wall mount door stops are constructed of zinc alloy (cast Zamak) and come in a chrome plated finish. These door stops feature a 2 in. projection and a black rubber tip. They are designed for use with all swinging doors and have 1-5/8 in. mounting hole centers. Door stops like these are designed to prevent damages from hard closing doors to adjacent walls and furnishings, in addition to the door’s own knob or lever hardware. Wall-mounted door stops like these are easy to install and are used by many. Tamper resistant T-27 Torx security fasteners for installation of all components. These fasteners feature tamper-resistant 6-lobe security drives with center pins.This door stop is used to prevent swinging doors from damaging adjacent walls, furnishings and door hardware 2-1/8 in. diameter base, 2 in. projection, 5/16 in. deep rubber tip Chrome plated finish Zinc alloy (cast Zamak) construction All fasteners included with this kit feature T-27 Torx security drives For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.