Skip to Main Content
customer-service Help
Sentry Safe

Commercial Fire Safe, 3 cu ft, Light Gray

Sentry Safe Commercial Fire Safe, 3 cu ft, Light Gray S6370
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$711.93
  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Combination, Dual Key
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $711.93

Sentry Safe #S6370 Specifications

  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Combination, Dual Key
  • Fire Rating: 1 hr.
  • Outside Height: 34 1/2 in
  • Outside Width: 20 1/2 in
  • Outside Depth: 22 in
  • Color: Gray
  • Water Endurance: Not Specified
  • Net Weight: 335 lb
  • Capacity: 3 cu ft
  • Material: Steel
  • Inside Height: 26 5/8 in
  • Includes: (3) Dead Bolts
  • Number of Shelves: 2 Adjustable
  • Inside Depth: 13 in
  • Number of Drawers: 1
  • Number of Bolts: 5 Live Locking
  • Meets: ETL Verified, UL Classi¿ed
  • Inside Width: 15 in
  • Holds: Digital Media (CD's, DVD's Hard Drives, USB Drives)
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Commercial Fire Safe, Gray, Net Weight 335 lb, Capacity 3 cu ft, Water Endurance Not Specified, Material Steel, Number of Shelves 2 Adjustable, Lock Style Combination, Dual Key, Number of Bolts 5 Live Locking, Outside Height 34 1/2 in, Outside Width 20 1/2 in, Outside Depth 22 in, Inside Height 26 5/8 in, Inside Width 15 in, Inside Depth 13 in, Holds Digital Media (CD's, DVD's Hard Drives, USB Drives), Meets ETL Verified, UL Classi¿ed, Includes (3) Dead Bolts, Number of Drawers 1

Reviews of Sentry Safe #S6370