Skip to Main Content
customer-service Help
Sentry Safe

Commercial Fire Safe, 4.6 cu ft

Sentry Safe Commercial Fire Safe, 4.6 cu ft S7771
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,046.35
  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Digital, Dual Key
See full product details
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
Total: $1,046.35

Sentry Safe #S7771 Specifications

  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Digital, Dual Key
  • Fire Rating: 1 hr.
  • Outside Height: 40 in
  • Outside Width: 25 1/2 in
  • Outside Depth: 23 1/2 in
  • Color: Gray
  • Water Endurance: Not Specified
  • Net Weight: 509 lb
  • Capacity: 4.6 cu ft
  • Finish: Powder Coated
  • Material: Steel
  • Number of Shelves: 2 Adjustable
  • Meets: ETL Verified, UL Classi¿ed
  • Inside Height: 30 in
  • Inside Width: 18 in
  • Number of Drawers: 1
  • Inside Depth: 13 3/4 in
  • Includes: Locking Drawer
  • Number of Bolts: 3 Dead Bolts, 5 Live Locking
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Commercial Fire Safe, Gray, Net Weight 509 lb, Capacity 4.6 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 2 Adjustable, Lock Style Digital, Dual Key, Number of Bolts 3 Dead Bolts, 5 Live Locking, Outside Height 40 in, Outside Width 25 1/2 in, Outside Depth 23 1/2 in, Inside Height 30 in, Inside Width 18 in, Inside Depth 13 3/4 in, Meets ETL Verified, UL Classi¿ed, Includes Locking Drawer, Number of Drawers 1

Reviews of Sentry Safe #S7771