Shop SENTRY SAFE

Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock No Rated

  • Mfr # P005C
  • Zoro # G6414055

product price: 
$
28.59
/ea

Key Features

Outside Height
2 5/8 in
Outside Width
5 7/8 in
Outside Depth
8 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P005C
Zoro #
G6414055
UPC #
049074017422
Country of Origin
China

Dimensions

Outside Height
2 5/8 in
Outside Width
5 7/8 in
Outside Depth
8 in
Inside Height
2 3/8 in
Inside Width
5 1/4 in
Inside Depth
6 5/8 in

Details

Material
Steel
Color
Black
Lock Style
3 Number Mechanical
Includes
Tethering Cable
Net Weight
2 lb
Number of Shelves
1
Item
Compact Safe
Fire Rating
Not Rated
Number of Bolts
0
Number of Drawers
0
Capacity
0.05 cu ft
Finish
Enamel Coated
Holds
Cell Phones, GPS Units, iPods, Keys, Wallets
Water Endurance
Not Specified
Product Type
Safe
Fire Rated
No
Safe Sub-Category
Compact and Portable
Weight
2 lb
Fire Protection
Not Fire Rated
Maximum User Codes
1
Batteries Included
No Batteries Included
Locking Style
Mechanical Combination
Portable Feature
Temporary Security Cable
Number of Locking Bolts
0
Shell Material
Steel

Description

Safe, Black, Net Weight 2 lb, Capacity 0.05 cu ft, Water Endurance Not Specified, Shell Material Steel, Finish Enamel Coated, Number of Shelves 1, Lock Style 3 Number Mechanical, Number of Bolts 0, Outside Height 2 5/8 in, Outside Width 5 7/8 in, Outside Depth 8 in, Inside Height 2 3/8 in, Inside Width 5 1/4 in, Inside Depth 6 5/8 in, Holds Cell Phones, GPS Units, iPods, Keys, Wallets, Includes Tethering Cable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.