This item is Discontinued.
This item is Discontinued.
2 Drawer Fire Safe File, Putty, Letter/Legal (Discontinued)
Mfr #
2B2100P
Zoro #
G8526122
UPC # 049074018993
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2B2100P
- Zoro #
- G8526122
- UPC #
- 049074018993
- Country of Origin
- United States
- Color
- Putty
- Material
- Steel
- Number of Drawers
- 2
- Type
- Fire-Resistant
- Finish
- Smooth
- Item
- Fire Safe File
- Standards
- UL Classified
- Includes
- Digital Media Protection
Description
Fire Safe File, Color Putty, Material Steel, Overall Height 27 4/5 in, Overall Width 18 3/5 in, Standards UL Classified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.