Floor Safe, 0.31 cu ft, White/Gray

SENTRY SAFE |Zoro #: G0899123|Mfr #: 7250

$137.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899123 Mfr #: 7250
Fire Rating: Not RatedNumber of Drawers: 0
Item: Floor SafeSafe Sub-Category: Floor and Heavyweight
Material: SteelLock Style: Combination
Water Endurance: WaterproofNumber of Bolts: 2 Live Locking
Inside Height: 8"Inside Width: 8"
Number of Shelves: 0Color: White/Gray
Inside Depth: 10-1/2"Capacity: 0.31 cu. ft.
Outside Depth: 15-3/4"Outside Height: 9-1/2"
Outside Width: 9-1/2"Net Weight: 31 lb.
Country of Origin (subject to change): China

Product Description

Floor Safe, Color White/Gray, Net Weight 31 lb., Capacity 0.31 cu. ft., Not Rated Fire Rating, Water Endurance Waterproof, Material Steel, Number of Shelves 0, Number of Drawers 0, Lock Style Combination, Number of Bolts 2 Live Locking, Outside Height 9-1/2 In., Outside Width 9-1/2 In., Outside Depth 15-3/4 In., Inside Height 8 In., Inside Width 8 In., Inside Depth 10-1/2 In.

Product Reviews

Save 15% when you sign up for Z-mail.