Shop SENTRY SAFE
See all product information
Create Account
Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol
Mfr # QAP1E
Zoro # G6763897
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Net Weight
11.9 lbs
Lock Style
Electronic Lock
Outside Width
12.1 in
Outside Height
3.2 in
Outside Depth
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAP1E
- Zoro #
- G6763897
- UPC #
- 049074019297
- Country of Origin
- China
- Net Weight
- 11.9 lbs
- Capacity
- 0.08 cu ft
- Lock Style
- Electronic Lock
- Holds
- Pistol
- Includes
- Override Key
- Fire Rating
- Not Rated
- Material
- Steel
- Item
- Pistol Safe
- Number of Bolts
- 0
- Features
- Compression Gas Strut, Single-Handed Access, Soft Interior Lining
- Finish
- Powder Coated
- Water Endurance
- Not Specified
- Color
- Black
- Standards
- DOJ
- Finger Print Memory
- 0
- Guns Held
- Pistol
- Fingerprint Memory
- 0
- Number of Locking Bolts
- 0
- Locking Style
- Digital Combination
- Fire Protection
- Not Fire Rated
- Weight
- 11.9 lb
Description
Gun Safe, Color Black, Net Weight 12 lb, Capacity 0.08 cu ft, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Electronic, Number of Bolts 0, Outside Height 3 1/4 in, Outside Width 12 1/8 in, Outside Depth 9 7/8 in, Inside Height 2 1/4 in, Inside Width 9 3/4 in, Inside Depth 6 3/4 in, Holds Pistol, Features Compression Gas Strut, Single-Handed Access, Soft Interior Lining, Includes Bolt Down Hardware