Sentry Safe
Hotel Safe, 0.4 cu ft, 20 lb
- Zoro #: G7822607
- Mfr #: H060ES
Hover or click to zoom Tap to zoom
Key Features
- Outside Height: 7 in
- Outside Width: 15 in
- Outside Depth: 11 in
- Lock Style: Electronic, Card Swipe
- Material: Steel
- Fire Rating: 0
- Color: Black
- Includes: Master Override key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit
$137.59
Subtotal: $137.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #H060ES Specifications
- Zoro #: G7822607
- Mfr #: H060ES
- UPC #: 049074017736
- Outside Height: 7 in
- Outside Width: 15 in
- Outside Depth: 11 in
- Lock Style: Electronic, Card Swipe
- Material: Steel
- Fire Rating: 0
- Color: Black
- Includes: Master Override key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit
- Net Weight: 20 lb
- Capacity: 0.4 cu ft
- Holds: Documents, Valuables
- Inside Width: 14 3/4 in
- Number of Drawers: 0
- Number of Bolts: 2
- Water Endurance: Not Specified
- Inside Height: 6 1/2 in
- Inside Depth: 7 7/8 in
- Item: Hotel Safe
- Max. User Codes: 1
- Number of Shelves: 0
- Features: LED Light, Carpeted Interior
- Country of Origin (subject to change): China
Description
0.4 cu ft, Color Black, Fire Rating 0, Holds Documents, Valuables, Includes Master Override key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit, Inside Depth 7 7/8 in, Inside Height 6 1/2 in, Inside Width 14 3/4 in, Item Security Safe, Lock Style Electronic, Card Swipe, Material Steel, Max. User Codes 1, Net Weight 20 lb, Number of Bolts 2, Number of Drawers 0
Reviews of Sentry Safe #H060ES
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENTRY SAFE Fire Rated Security Safe, 2.05 cu ft, 124.8 lb, Not Rated Fire Rating SFW205UPC
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating EF3428E
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7371
- SENTRY SAFE 0.28 cu ft, 30 lbs CFW20201
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating EF3428E
- SENTRY SAFE Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating T0-331
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Fire Commander 2-Hour Digital Fire & Water Resistant Safe 24.12 cu ft, Off-White, Steel 1903
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Datacare 2-Hour Key Lock Fire & Water Resistant Media Safe 2.8 cu ft, Off-White, Steel 2003
- HONEYWELL SAFETY PRODUCTS The Honeywell Model 2901 Waterproof Fire Safe provides safety and security for essential documents a 2901
- FIREKING Fireproof Safe, 2 Hour KF2115-2WHE
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating MHRC916E-BLK
- Sentry Safe Floor & Wall Safes