Portable Security Box, 0.23 cu ft, Black

SENTRY SAFE| Zoro #: G1290195| Mfr #: ESB-3

$34.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Water Endurance: Not Specified
Lock Style: Electronic, Override Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290195 Mfr #: ESB-3
Color: BlackWater Endurance: Not Specified
Lock Style: Electronic, Override KeyNumber of Shelves: 1
Outside Height: 5-3/5"Outside Width: 12-4/5"
Includes: Carry Handle, Low Battery Light Indicator, Silver Lock Cap, Quick Start Sticker, Owner's ManualNet Weight: 10 lb.
Fire Rating: Not RatedNumber of Drawers: 0
Outside Depth: 10-2/5"Finish: Matte Paint
Material: SteelItem: Portable Safe
Safe Sub-Category: Compact and PortableCapacity: 0.23 cu. ft.
Country of Origin (subject to change): China

Description

Portable Safe, Color Black, Net Weight 10 lb., Capacity 0.23 cu. ft., Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Override Key, Outside Height 5-3/5 In., Outside Width 12-4/5 In., Outside Depth 10-2/5 In., Includes Carry Handle, Low Battery Light Indicator, Silver Lock Cap, Quick Start Sticker, Owner's Manual

Reviews