Shop SENTRY SAFE
See all product information
Create Account
Security Safe, 0.35 cu ft, 12 lb, Privacy Key Lock No Rated
Mfr # X031
Zoro # G2463501
product price:Â
$
82.15
/ea
Key Features
Outside Height
6 5/8 in
Outside Width
11 3/8 in
Outside Depth
10 3/8 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X031
- Zoro #
- G2463501
- UPC #
- 049074021283
- Country of Origin
- China
Dimensions
- Outside Height
- 6 5/8 in
- Outside Width
- 11 3/8 in
- Outside Depth
- 10 3/8 in
- Inside Height
- 6 3/8 in
- Inside Width
- 11 1/4 in
- Inside Depth
- 8 3/8 in
Description
Safe, Black, Net Weight 12 lb, Capacity 0.35 cu ft, Water Endurance Not Specified, Material Steel, Number of Shelves 1, Lock Style Privacy Key, Number of Bolts 2 Live Locking, Outside Height 6 5/8 in, Outside Width 11 3/8 in, Outside Depth 10 3/8 in, Inside Height 6 3/8 in, Inside Width 11 1/4 in, Inside Depth 8 3/8 in, Holds Papers And Valuables, Includes Bolt Down Hardware, Number of Drawers 0