Security Safe, 4.25 cu ft, 195 lb, Electronic, Override Key Lock

  • Mfr # T8331BLKHRO
  • Zoro # G3541431
product price: 
$
872.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Outside Height
27 5/8 in
Safe Sub-Category
Floor and Heavyweight
Outside Width
21 3/4 in
Outside Depth
19 3/4 in
Lock Style
Electronic, Override Key
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8331BLKHRO
Zoro #
G3541431
UPC #
049074022815
Country of Origin
China
Safe Sub-Category
Floor and Heavyweight
Lock Style
Electronic, Override Key
Material
Steel
Fire Rating
Not Rated
Color
Black
Includes
Bolt Down Hardware
Net Weight
195 lb
Capacity
4.25 cu ft
Holds
Electronics and Documents, Valuables
Number of Bolts
3 Live Locking
Item
Security Safe
Number of Drawers
0
Finish
Matte
Water Endurance
Not Specified
Number of Shelves
2
Product Type
Safe
Maximum User Codes
3
Weight
163.8 lb
Batteries Included
No Batteries Included
Locking Style
Digital Combination
Fire Protection
Not Fire Rated
Number of Locking Bolts
3 (Dead), 3 (Live)
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Outside Height
27 5/8 in
Outside Width
21 3/4 in
Outside Depth
19 3/4 in
Inside Depth
13 7/8 in
Inside Height
25 3/4 in
Inside Width
20 1/2 in

Description

Safe, Black, Net Weight 195 lb, Capacity 4.25 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 2, Lock Style Electronic, Override Key, Number of Bolts 3 Live Locking, Outside Height 27 5/8 in, Outside Width 21 3/4 in, Outside Depth 19 3/4 in, Inside Height 25 3/4 in, Inside Width 20 1/2 in, Inside Depth 13 7/8 in, Holds Electronics and Documents, Valuables, Includes Bolt Down Hardware, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.