This item is Discontinued.

This item is Discontinued.
Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (Discontinued)
Mfr #
SENCFW20201
Zoro #
G601846998
UPC # 49074023355
Country of Origin United States
Category Portable Safes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SENCFW20201
- Zoro #
- G601846998
- UPC #
- 49074023355
- Country of Origin
- United States
Dimensions
- Outside Height
- 6.6"
- Outside Width
- 15.4"
- Outside Depth
- 14.3"
Details
- Color
- Charcoal Gray
- Lock Style
- Key
- Item
- Fire Rated Chest Safe
- Features
- Water Proof
- Water Endurance
- Water Resistant
- Standards
- UL Listed Certification
- Fire Rated
- Yes
Description
With a sleek design, flush-mounted faceplate and rugged look, this waterproof, fire-resistant chest is not your typical safe. Privacy keylock keeps documents and valuables away from prying eyes. Carrying handle makes the 0.28 cubic foot safe convenient to pick up and transport important documents and valuables. 12-4/5" wide x 8-1/2" deep x 4-2/5" high interior offers enough room to store letter-size files flat. The safe also provides digital media protection being ETL verified for the protection of USB drives, CDs, DVDs and portable hard drives. It is also UL Classified to survive in a fire for 1 hour in up to 1550 degrees Fahrenheit and ETL verified for water submersion to protect against flood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.