This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X105
- Zoro #
- G903904143
- UPC #
- 49074018078
- Country of Origin
- China
- Lock Style
- Digital Keypad
- Item
- Compact Safe
Description
The SentrySafe Security Safe X105 has aan electronic lock with override key, 2 live locking bolts, security cable feature, bolt-down kit (hardware included), carpeted floor and a removable shelf. It is large enough to accommodate most laptops.
Electronic lock with override key.
Manufacturer's limited warranty.
May be bolted to floor (hardware included).
2 live-locking bolts for more security.
Carpeted floor.
Removable shelf.
Fits most laptops.
Access for power cord.
Security cable feature.
Bolt-down hardware included.
Color: Black.
1 year Limited Warranty.
Exterior (H x W x D): 8.9" x 16.9" x 14.6".
Interior (H x W x D): 8.7" x 16.8" x 11.6".
Capacity: 1.0 ft.
Made to Order. Opprox. lead time is 15 days.
Made to Order. Opprox. lead time is 15 days.