This item is Discontinued.

Serec Entertainment Serec Entertainment 00231-0 Geometric Boho Chic Kids Play Teepee 00231-0

This item is Discontinued.

Serec Entertainment

Serec Entertainment 00231-0 Geometric Boho Chic Kids Play Teepee (Discontinued)

Mfr # 00231-0
Zoro # G903899692
UPC # 855486002310
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00231-0
Zoro #
G903899692
UPC #
855486002310
Country of Origin
China

Description

This gray and white geometric pattern kids TeePee will compliment any room! The modern, abstract designed play tent is made of heavy duty polycotton fabric and sturdy natural wooden poles with large, gray accent buttons to ensure safe, uninterrupted play for your little ones. Our bohemian style TeePee comes with tie backs and plenty of interior space for your kiddos, fitting up to 3 small children comfortably. Our trendy play tent is easily collapsible for quick storage and comes with a matching carrying case bag for easy transport. Accessories in photos are not included.

Features
  • Geometric Boho Chic Kids TeePee
Specifications
  • Color: Grey
  • Material: Poly Cotton
  • Tent Stake Type: Wood
  • Size: 50" x 65"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.