10,000 BTU Portable Air Conditioner, 115V Compact Room Air Conditioner with Dehumidifier & Fan
- Mfr # SLPAC19B
- Zoro # G024082140
product price:Â
$
309.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLPAC19B
- Zoro #
- G024082140
- UPC #
- 842893166841
- Country of Origin
- China
Description
COOLS ROOMS UP TO 400 SQ FT - This 10,000 BTU portable air conditioner delivers fast, efficient cooling for bedrooms, dorms, offices, or apartments. Covers up to 400 sq. ft. with a compact footprint. A smart room air conditioner for everyday use | 3-IN-1 COOL, DRY & FAN MODES - Choose from cooling, dehumidifier, or fan modes for flexible climate control. Removes up to 1.2 liters of moisture per hour. This portable ac unit for rooms provides year-round comfort for small to mid-sized spaces | BUILT FOR SAFETY & PERFORMANCE - Features a fire-resistant metal control box and durable rotary compressor. Made from high-impact polystyrene (HIPS) for long-lasting use. Uses eco-friendly R32 refrigerant for safe, efficient operation | PORTABLE AND READY TO USE - This small air conditioner includes castor wheels, a plug-in design, and a full installation kit. Comes with exhaust hose, drain pipe, hose connector, remote control, and a 5.5 ft power cable. Dimensions: 11.8 in x 11.8 in x 27.5 | USER-FRIENDLY AND EFFICIENT - Customize your cooling with adjustable fan speed, temperature control, and a 24-hour timer. It operates at a 55 dBA. A reliable mini ac unit for home, office, or school with low power consumption
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.