Shop SERENELIFE
Create Account
10 ft 6 in Inflatable Stand-Up Paddle Board with LED Lights
- Mfr # SLSUP925LED
- Zoro # G924082691
product price:Â
$
323.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSUP925LED
- Zoro #
- G924082691
- UPC #
- 842893178202
- Country of Origin
- China
Description
SAFE & STABLE PADDLE BOARD: With a wide 32 in platform and non-slip EVA deck pad, this SUP offers superior stability. Marine-grade materials support up to 275 lbs, making it perfect for paddlers of all levels. | LED-LIT FOR NIGHT ADVENTURES: Built-in LED lights provide visibility and fun for evening paddles, perfect for parties, stargazing, or low-light navigation. | EASY SETUP AND STEERING: Go from backpack to water in minutes with the double-action hand pump. The adjustable paddle, 3 bottom fins and balanced 10 ft 6 in design boost speed, control, and steering precision for a smooth, fun ride. | DURABLE CONSTRUCTION: The paddleboard is built with a single-layer drop-stitch core and double-layer sides for enhanced durability. Quick inflation to 13 PSI createDURABLE CONSTRUCTION: The paddleboard is built with a single-layer drop-stitch core and double-layer sides for enhanced durability. Quick inflation to 13 PSI creates a hard, board-like platform.s a hard, board-like platform. | COMPLETE PADDLE BOARD KIT: Everything you need to start your SUP adventure, including LED lights, 3-piece aluminum paddle, safety leash, removable fin, repair kit, and carry backpack for easy transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.