10 ft 6 in Inflatable Stand-Up Paddle Board with Window
- Mfr # SLSUPCL01
- Zoro # G024082720
product price:Â
$
290.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLSUPCL01
- Zoro #
- G024082720
- UPC #
- 842893178011
- Country of Origin
- China
Description
STABLE, SEE-THROUGH DESIGN: This SUP features a built-in viewing window, letting you see the water beneath as you paddle. Its wide 32 in platform, marine-grade materials, and non-slip EVA deck pad ensure excellent stability. | EASY SETUP AND STEERING: Go from backpack to water in minutes with the double-action hand pump. The adjustable paddle, 3 bottom fins and balanced 10 ft 6 in design boost speed, control, and steering precision for a smooth, fun ride. | VERSATILE SUP BOARD: Perfect for lakes, rivers, or ocean adventures. Portable design deflates to fit in included backpack - ideal for family trips and storing during off-season. | PREMIUM INFLATABLE SUP CONSTRUCTION: This stand-up paddleboard has single-layer drop-stitch core and double-welded seams for durability. Quick inflation to 13 PSI creates a hard, board-like platform. | COMPLETE PADDLE BOARD KIT: Everything you need to start your SUP adventure, including 3-piece aluminum paddle, safety leash, removable fin, repair kit, GoPro mount and carry backpack for easy transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.