Shop SERENELIFE
Create Account
12 ft2 in Inflatable Paddle Board
- Mfr # SLSUPFML100
- Zoro # G624082946
product price:Â
$
311.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLSUPFML100
- Zoro #
- G624082946
- UPC #
- 842893178264
- Country of Origin
- China
Description
SUPERSIZED FAMILY DESIGN - Longer and wider than standard boards, this 12'2 in x 34 in paddleboard offers outstanding stability and space. With a 450 lb capacity, it’s perfect for two adults and a child - built for family adventures! | EASY SETUP AND STEERING: Go from backpack to water in minutes with the double-action hand pump. The adjustable paddle, 3 bottom fins and balanced 12 ft2 in design boost speed, control, and steering precision for a smooth, fun ride. | VERSATILE SUP BOARD: Perfect for lakes, rivers, or ocean adventures. Portable design deflates to fit in included backpack - ideal for family trips and storing during off-season. | PREMIUM INFLATABLE SUP CONSTRUCTION: Free-flow stand-up paddleboard with woven drop-stitch core and double-layer sides ensures durability. Quick inflation to 13 PSI creates a rigid platform that performs like a hard board. | COMPLETE PADDLE BOARD KIT: Everything you need to start your SUP adventure - includes 3-piece aluminum paddle, safety leash, removable fin, repair kit, and carry backpack for easy transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.