14 ft Inflatable Stand Up Paddle Board for Racing
- Mfr # SLSUPRC1000
- Zoro # G924082448
product price:Â
$
288.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLSUPRC1000
- Zoro #
- G924082448
- UPC #
- 842893178295
- Country of Origin
- China
Description
RACING DESIGN: The paddle board’s 14 ft length and pointy nose provide superior speed and glide, ideal for competitive paddlers. The 28 in narrow width enhances agility for efficient paddling and buoy turns. | HIGH PERFORMANCE: Designed for long-distance races, this SUP offers stability and control while accelerating quickly with fewer strokes, sustaining momentum in various water conditions. | EASY SETUP: Simple setup with the included double-action hand pump allows you to get from backpack to water in minutes. The lightweight, portable design easily deflates to fit in the included backpack - ideal for family trips and off-season storage. | DURABLE CONSTRUCTION: The paddleboard is built with a single-layer drop-stitch core and double-layer sides for enhanced durability. Quick inflation to 13 PSI creates a hard, board-like platform. | COMPLETE PADDLE BOARD KIT: Everything you need to start your SUP adventure, including 3-piece aluminum paddle, safety leash, removable fin, repair kit, GoPro mount and carry backpack for easy transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.