Shop SERENELIFE
Create Account
14000 BTU Portable Air Conditioner
- Mfr # SLPAC408B
- Zoro # G024082072
product price:Â
$
534.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLPAC408B
- Zoro #
- G024082072
- UPC #
- 842893166889
- Country of Origin
- China
Description
POWERFUL ROOM COOLING - This 14,000 BTU portable air conditioner cools rooms up to 450 sq. ft. Ideal for bedrooms, living rooms, and offices needing fast climate control. Delivers wide-area performance with two fan speed settings and 420 cubic meters per hour airflow | 3-IN-1 COMFORT MODES - Switch between cooling, fan-only, and dehumidifier modes for year-round climate control. Removes up to 1.42 liters of moisture per hour to improve comfort. This portable ac unit for rooms adapts to all weather and space needs | BUILT FOR SAFETY AND DURABILITY - Made from high-impact polystyrene (HIPS) with a rotary compressor for long-lasting use. Includes a fire-resistant metal control box for added protection. Uses eco-friendly R32 refrigerant and operates on 115V output | PORTABLE, COMPACT DESIGN - This small air conditioner includes universal castors and a compact body for easy movement. Setup is quick with the included exhaust kit and a 5.5 ft power cord. AC dimensions: 18.5 in x 13.9 in x 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.