24 Piece Glass Storage Containers with Lids, Glass Meal Prep Container Set for Lunch, Gray, 24PK
- Mfr # SLGL24GY
- Zoro # G824082876
product price:Â
$
51.99
/pk of 24, $2.17/ea
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
- SLGL24GY
- Zoro #
- G824082876
- UPC #
- 842893147789
- Country of Origin
- China
Description
24-PIECE SET: The glass food containers set comes with 24 containers ranging from 11 oz to 35 oz capacity with lids for meal prep, food storage, and leftovers. The containers are oven, microwave & freezer-safe. Shapes are rectangle, square, and round | PREMIUM GLASS: This glass meal prep container is crafted of high borosilicate transparent glass & can tolerate rapid temperature changes w/out warping or cracking. Safe to transfer from freezer to oven in an instant & won’t absorb stains or smell | SAFE & RELIABLE: Unlike plastic, this food storage glass meal prep bundle is free of chemicals & environment friendly. Hot foods can be placed directly to the containers as no chemicals will leech into the food | AIRTIGHT SEAL: The glass containers for food storage features a 4 snap leak-proof lid that creates an airtight seal for food freshness. Newly locking lid design makes the lid easy to flip open & shut. Great for gym, pool, or work | EASY TO CLEAN AND STORE: The food prep container glass is dishwasher safe, making cleaning a breeze. Containers & lids are stackable and nest inside each other so it doesn't take up much space