Shop SERENELIFE
Create Account
40 in Saucer Swing
- Mfr # SLSWNGHV08RB
- Zoro # G324082970
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSWNGHV08RB
- Zoro #
- G324082970
- UPC #
- 842893166728
- Country of Origin
- China
Description
UNIVERSAL HANGING SAUCER SWING SET: Effortlessly mount this versatile saucer swing set on trees or posts for hours of outdoor fun. Enjoy year-round swinging with weatherproof, UV-resistant construction. Marine grade ensures long-lasting durability. | SAUCER 40 in SWING SEAT: Experience durability with the generous 40 in diameter of this tree saucer swing, supported by its galvanized tube frame and heavy duty chains. Safety is prioritized with thick braided PE rope, accommodating up to 2 riders. | HANG KIT INCLUDED: The box includes a convenient carry bag for the hang kit, for easy transport and storage. Complete with adjustable swing ropes, polyester straps, and stainless steel spinners, setting up your saucer swing is hassle-free. | SUPPORTS UP TO 700 LBS: Safety is key, with the outdoor swing boasting a weight capacity of up to 700 lbs. Get 360-degree spinning excitement with the swivel attachment. A soft pillow adds comfort, secured by hook-and-loop fasteners for stability. | EASY SETUP SWING: Designed for easy mounting, this saucer tree swing can be set up in minutes, requiring only 5-10 minutes for assembly. Enjoy and relax with this outdoor swing that turns your backyard into a haven of entertainment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.