Shop SERENELIFE
Create Account
68.9 in Tall Full-Body Female Mannequin with Adjustable Head, Flexible Limbs and Detachable Design
- Mfr # SLMAQFESKN
- Zoro # G724082587
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLMAQFESKN
- Zoro #
- G724082587
- UPC #
- 842893139852
- Country of Origin
- China
Description
LIFE-SIZE REALISTIC DISPLAY - Stands 68.9 in tall with 31.9 in chest, 24 in waist, and 33.86 in hips, making it perfect for showcasing women's clothing like shirts, dresses, jackets, blouses, and accessories. | FLEXIBLE & FULLY ADJUSTABLE - Features movable hands and legs with a 360 degrees rotatable head, allowing you to create lifelike poses for an eye-catching display. | STURDY & STABLE CONSTRUCTION - Made from high-quality polypropylene (PP) with a metal base and heavy-duty metal rod, ensuring durability and maximum stability. | LIGHTWEIGHT & PORTABLE DESIGN - Weighs only 17.42 lbs, making it easy to carry and move around, ideal for retail stores, boutiques, trade shows, tailor shops, and home use. | EASY TOOL-FREE ASSEMBLY - Quick and hassle-free setup with a detachable design, allowing for easy dressing, storage, and transport without needing any tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.