8,000 BTU Portable Air Conditioner, 115V Compact Room Air Conditioner with Dehumidifier & Fan, Black
- Mfr # SLPAC182B
- Zoro # G724082129
product price:Â
$
300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLPAC182B
- Zoro #
- G724082129
- UPC #
- 842893166827
- Country of Origin
- China
Description
COOLS ROOMS UP TO 300 SQ FT - This 8,000 BTU portable air conditioner delivers fast, efficient cooling for bedrooms, offices, dorms, or small living spaces. Covers up to 300 sq. ft. with a compact footprint. A smart room air conditioner for daily use | 3-IN-1 FUNCTIONALITY - Choose from cooling, dehumidifier, or fan modes for flexible all-season use. Removes up to 1 liter of moisture per hour to reduce humidity. This portable ac unit for rooms provides reliable comfort in any setting | SAFE & DURABLE DESIGN - with a metal control box to help prevent fire or electrical hazards. Built with high-impact polystyrene (HIPS) for strength and longevity. R32 refrigerant and rotary compressor ensure performance you can trust | PORTABLE AND EASY TO USE - This small air conditioner has castor wheels and a plug-in design for easy usage. Includes a window mount kit, exhaust hose, connector, drain pipe, remote control, and 5.5 ft power cable. Dimensions: 11.8 in x 11.8 in x 27.5 in | SMART CONTROLS & ENERGY EFFICIENT - Customize fan speed, temperature, and timer up to 24 hours with ease. Enjoy low power consumption without sacrificing comfort. A quiet and efficient mini ac unit built for home, school, or office use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.