Shop SERENELIFE
Create Account
Electronic Large Digital Safe Box
- Mfr # SLSV45EQG
- Zoro # G724082112
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSV45EQG
- Zoro #
- G724082112
- UPC #
- 842893166926
- Country of Origin
- China
Description
DURABLE STEEL BUILT - Made from alloy and carbon steel, this electronic safe box features a heavy-duty design with a laser-cut 1mm micro seam for enhanced protection against prying and drilling. Ideal for securing money, documents, and valuables. | DIGITAL KEYPAD - Access your safe quickly with the easy-to-use digital keypad, which supports 1-8 digit codes. The safe box has two override keys for manual access. Perfect for securing money and important documents at home or in the office. | AMPLE STORAGE SPACE - Featuring two removable shelves and built-in key holders for up to five keys, this safe box offers ample storage and organization options for access. Its soft lining interior material protects your valuables from scratches. | PRODUCT SPECIFICATIONS - This safe box has a 0.45 in steel door and 0.05 in thick body, weighing 28.6 lbs. It has an internal LED light for visibility, dual alarm system, and measures 14.96 in x12.59 in x17.71 in inches. Arrives fully assembled and ready to use. | ENHANCED SECURITY FEATURES - It has an internal LED light, a dual alarm system, and a hidden keyhole for emergency use. The low battery indicator ensures you are never caught off guard. Comes with four AA batteries and accessories for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.