Shop SERENELIFE
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Full Size Ping Pong Table, 9 ft x 5 ft Regulation Fold-Flat Table Tennis Table, Hinged Panels
- Mfr # SLPPNGPO44
- Zoro # G224082308
product price:Â
$
443.99
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
- SLPPNGPO44
- Zoro #
- G224082308
- UPC #
- 842893157412
- Country of Origin
- China
Description
2-PIECE CARRY GO DESIGN - This ping pong table set has a 2-piece foldable design. Easy to move and store, it is perfect for enjoying a game of table tennis without taking up too much space. Each half has folded dimensions of 53.9 in x 30.3 in x 3.6 in | EASY TO TRANSPORT - This midsize portable ping pong set packs small enough to fit most SUV cargo, making it perfect for those who want to take their table tennis game on the go, whether it be for a day at the beach or a weekend camping trip | SIMPLE & FAST 2-MINUTE SETUP - This table tennis set set is designed for quick and easy assembly and disassembly, taking only 2 minutes to set up or take down. This pingpong table is also designed with carry handles for easy transport | STURDY BRACING FOR STEADY PLAY - Able to withstand outdoor conditions, this can also be used as outdoor ping pong table. It also has protected rubber corners, making it perfect for those who want to enjoy a game of table tennis in any weather | COMPLETE WITH NET, CLIPPER, POST - The foldable table tennis table includes a ping pong net, clip set, & post. Also has a simple clamp-on style design for easy attachment & removal. Ensures sturdiness and durability with steel tube frame & leg leveler